Shop All Candleholders
Elk Home
Haney Lantern, Small
Mfr # S0017-10056
Zoro # G405909486
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream/Ivory
- Material Ceramic
- Overall Width 6in
- Overall Height 10in
- Overall Depth 6in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0017-10056
- Zoro # G405909486
- UPC # 818008060496
- Country of Origin China
- Category Candleholders
Dimensions
Overall Width | 6in |
Overall Height | 10in |
Overall Depth | 6in |
Details
Color | Cream/Ivory |
Material | Ceramic |
Description
The Haney Lantern features an open weave pattern with a matte glazed ivory finish. The coastal-inspired look of this versatile lantern is elevated by a leather wrapped handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-238A-NY-GG)
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black (6236)
- HON Convergence Swivel-Tilt Chair, Black (HONCMS1AUR10)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- ELEGANT GARDEN DESIGN Elegant Designs HG1001-CHR 5 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece Makeup Brush or Pen Organizer Cup - Chrome (HG1001-CHR)
- Elk Home Candleholders