Shop All Vanity Lights
Elk Home
Hamy 23'' Wide 3-Light Vanity Light - Matte Black
Mfr # 18682/3
Zoro # G204843318
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 9
- Width 23
- Lamp Type A19
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 18682/3
- Zoro # G204843318
- UPC # 748119153179
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 |
Width | 23 |
Depth | 8 |
Cord Length | 8 |
Backplate Width | 4.75 |
Shade Depth | 5 |
Backplate Height | 4.75 |
Overall Dimensions | 23in W X 8in D X 9in H |
Shade Width | 5 |
Shade Height | 5 |
Description
The Hamy collection features simple tapered hammered glass combined with thin, two-toned metalwork.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Clip, F/Light Fixtures and 15/16 In T-Bar (BA-2-16-W)
- SYLVANIA Plug-In CFL Bulb, 13W, 780 lm, 4100K (CF13DD/841/ECO)
- FEIT ELECTRIC LED GRWLGT A19E26 WH 60W (A19/GROWLEDG2BX)
- ILC Replacement for Flowtron Fc-4700 replacement light bulb lamp (FC-4700 FLOWTRON)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-MB)
- Elk Home Vanity Lights