Shop All Vanity Lights
Elk Home
Hamy 15'' Wide 2-Light Vanity Light - Matte Black
Mfr # 18681/2
Zoro # G504843315
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 9
- Width 15
- Lamp Type A19
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 18681/2
- Zoro # G504843315
- UPC # 748119153162
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 |
Width | 15 |
Depth | 8 |
Backplate Width | 4.75 |
Cord Length | 8 |
Shade Width | 5 |
Shade Depth | 5 |
Backplate Height | 4.75 |
Overall Dimensions | 15in W X 8in D X 9in H |
Shade Height | 5 |
Description
The Hamy collection features simple tapered hammered glass combined with thin, two-toned metalwork.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU5.3) (BPFMW/950CA)
- ILC Replacement for Osram Sylvania M3-rn-t8-1ll-a-120 (M3-RN-T8-1LL-A-120 OSRAM SYLVANIA)
- STREAMLIGHT Rechargeable Battery Kit, 120VAC Cord (22011)
- S.U.R. & R. AUTO PARTS 1/2" QK CONNECT TO NYLON CONNECTOR (2) (SRRK420)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- MAXIM Spec Vanity 1-Light 36" Wide Gold Vanity Light (52006GLD)
- Elk Home Vanity Lights