Shop All Wall Art & Decor
Elk Home
Halford Bowl, Silver
Mfr # H0017-9143
Zoro # G405909424
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 7.25in
- Overall Width 8in
- Overall Height 5.25in
- Material Earthenware
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0017-9143
- Zoro # G405909424
- UPC # 818008057588
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Overall Depth | 7.25in |
Overall Width | 8in |
Overall Height | 5.25in |
Details
Material | Earthenware |
Color | White |
Description
The Halford Bowl is a decorative earthenware bowl with a matte white outer texture and a glazed gold interior. This bowl is ideal for entertaining or adorning a richly layered tablescape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Sortmaster Organizr 8Cmp (STST14021)
- ZORO SELECT Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Gray (410-95)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Orange (WS27OR)
- ELK HOME Jordan Forest Wall Art (S0026-9303)
- ELK HOME Oval Pebble Tray, Brass, 2PK (H0807-10655/S2)
- ELK HOME Power Wall Art (S0016-8157)
- ELK HOME Lilypad Bowl, Silver, 4PK (H0017-10429/S4)
- ELK HOME Horn Box (H0807-9763)
- ELK HOME Industrial Abstract Wall Art (S0016-8152)
- 123 CREATIONS 123 Creations C201G.7.5 Inch Carolyn Green Tassel (C201G.7.5)
- Elk Home Wall Art & Decor