Shop All TV Stands & Entertainment Centers
Elk Home
Gunthery Media Console
Mfr # 351-10283
Zoro # G805909314
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 15in
- Color Gray
- Overall Width 32in
- Material Iron
- Overall Height 27in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 351-10283
- Zoro # G805909314
- UPC # 843558151622
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Overall Depth | 15in |
Overall Width | 32in |
Overall Height | 27in |
Details
Color | Gray |
Material | Iron |
Finish | Graphite |
Description
An airplane propeller ceiling fan. Shipping containers transformed into a college campus. A cast-iron pipe chandelier. Repurposed, convention-challenging ideas are at the heart of the Industrial Chic design paradigm, perfectly exemplified by our Gunthery Collection Metal Desk: Unique, machine-shop vibes. Edgy Graphite color story. Streamlined urban aesthetic. #BeBold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 29" H, Plastic Top, White (RB-72R-GG)
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TKB4242WH)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, White (13V430)
- BLUM 350-550mm L3 Tip-on Blumotion Units & Triggers (T60L7540 R+L)
- ELK STUDIO Mockingbird Media Sideboard (17171)
- COASTER CO OF AMERICA Coaster Co of America 700883 L-ENTERTAINMENT-BRIDGE CAPPUCCINO (700883)
- AVONDALE 86" Console (IMAE380G)
- CONVENIENCE CONCEPTS 60 In. Newport Ventura Tv Stand, Weathered Gray (HI206838)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, Rustic Brown and Yellow (224BMC94)
- NEXTGEN 48 in. TV Stand, Brown Oak (NE3071230)
- J&M FURNITURE J & M Furniture 17872 TV Stand 015 in Walnut & White High Gloss (17872)
- Elk Home TV Stands & Entertainment Centers