Shop All Desks
Elk Home
Gunthery Desk
Mfr # 351-10284
Zoro # G204267848
product price: $998.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$998.00
Free 30-Day Returns
Key Features
- Color Graphite
- Weight 58.3
- Height 30
- Depth 22
- For Use With Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 30 |
Depth | 22 |
Width | 60 |
Details
Color | Graphite |
Weight | 58.3 |
For Use With | Indoor |
Description
An airplane propeller ceiling fan. Shipping containers transformed into a college campus. A cast-iron pipe chandelier. Repurposed, convention-challenging ideas are at the heart of the Industrial Chic design paradigm, perfectly exemplified by our Gunthery Collection Metal Desk: Unique, machine-shop vibes. Edgy Graphite color story. Streamlined urban aesthetic. #BeBold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Side Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-SIDE-CHAIR-WALNUT)
- REGENCY Regency Legacy 42 in. Desk Shell- Ash Grey (LDS4224AG)
- ZORO SELECT Mini Blinds, 72" Lx 39" W, Alabaster, Vinyl (493P10)
- VERTIFLEX Cart, Standing Workstation, Gray (VF51025)
- ELK HOME Rio Desk, Natural (S0075-9960)
- SAFCO Adjustable Desk, Yes H, Medium Oak, Steel/Compressed Wood (1929MO)
- GLOBAL INDUSTRIAL Right Handed Return Table, 36W, Gray (240269GY)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3266L.N.S)
- REGENCY Regency Legacy 66 in. Desk Shell- Cherry (LDS6630CH)
- BUSH Desk Return, 23.38 in D, 48" W, 29.78 in H, Hansen Cherry/Graphite Gray (WC24424)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- Elk Home Desks