Shop All Decorative Mirrors
Elk Home
Gulpen Mirror
Mfr # S0036-8228
Zoro # G604267691
Free Shipping & Returns
$562.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28.5
- Depth 1
- Weight 25.74
- Height 51
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0036-8228
- Zoro # G604267691
- UPC # 818008055850
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 28.5 |
Depth | 1 |
Height | 51 |
Details
Weight | 25.74 |
Color | Natural |
Description
The Gulpen mirror is perfect for accenting a relaxed traditional style bedroom, living room or hallway. This design features a large ring top, cut out, giving it a simple, yet bold silhouette.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Wittenberry Bedroom Bedroom Chest (1573-9)
- THESIS Thesis Ultra Plush Solid Blanket (00142)
- SAFCO Desk Chair, Mesh, Loop Arms, Black (3396BL)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK2 (BSMETAL2PK)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Riverrun Wall Mirror (351-10778)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- PARIS MIRROR Harmony Lighted Bathroom Mirror with 3000K (HARM32323000)
- Elk Home Decorative Mirrors