Shop All Coffee Tables
Elk Home
Guilford Coffee Table
Mfr # H0805-9908
Zoro # G404267297
product price: $1,850.00
/ea
Free Shipping & Returns
$1,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Height 18
- Tabletop Color Mahogany
- Weight 92
- Depth 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0805-9908
- Zoro # G404267297
- UPC # 71438016048
- Country of Origin India
- Category Coffee Tables
Dimensions
Width | 48 |
Height | 18 |
Depth | 29 |
Details
Tabletop Color | Mahogany |
Weight | 92 |
Description
The Guilford Coffee Table is a stylish rectangular wood coffee table with two drawers made from acacia wood veneer in a warm mahogany finish. The tabletop connects to metal legs and a crisscrossing framing bar in a brass tone finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- VINTIQUEWISE Small Pirate Style Wooden Treasure Chest (QI003026)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- TRADEMARK FINE ART Julia Purinton 'Waves Ii Muted' Canvas Art, 16x32 (WAP04697-C1632GG)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- ELK HOME Leon Coffee Table (H0895-10651)
- ELK HOME River Wood Coffee Table (H0805-9387)
- ELK HOME Sempre Coffee Table (157-081)
- ELK HOME Les Revoires Coffee Table - Navy (3169-127)
- ELK HOME Les Revoires Coffee Table - Gray (3169-128)
- MONARCH SPECIALTIES Dining Table - 32"X 48" / Dark Taupe / Chrome Metal (I 7932P)
- Elk Home Coffee Tables