Shop All Clocks
Elk Home
Greystone Wall Clock
Mfr # 351-10279
Zoro # G804267989
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Height 36
- Color Silver
- Depth 1
- Weight 7.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 36 |
Height | 36 |
Depth | 1 |
Details
Color | Silver |
Weight | 7.74 |
Description
Adorn your walls with Elk Home's exclusive collection of wall art, decorative mirrors, clocks and sculptural pieces. Offered in a range of styles and sizes, these unique pieces add a dose of color and dimension to any room or space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- TRUE Cutting Board, Poly, 60" x 19" x 1/2" (812016)
- ELK HOME Wooden Roman Wall Clock (128-1009)
- ELK HOME Open Centre Wall Clock (171-012)
- INFINITY INSTRUMENTS Wisteria 15.5 in. Wall Clock, Saffron (20331SY-4561)
- WESTCLOX Clock Wall Rnd Burgundy 8.5In (46983)
- LORELL Round Profile Wall ClockQuartz9" (LLR60987)
- CHICAGO LIGHTHOUSE 16-1/2" Analog Wall Clock, Black (67400603)
- RHYTHM Rhythm CRH209UR06 American Pride Wooden Musical Clock (CRH209UR06)
- Elk Home Clocks