Shop All Accent Furniture and Storage
Elk Home
Gregg Accent Tables, Yellow PK 3
Mfr # S0895-9395/S3
Zoro # G504266725
product price: $238.00
/pk 3, $79.33/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16
- Height 21
- Width 16
- Color Orange
- Weight 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0895-9395/S3
- Zoro # G504266725
- UPC # 818008059308
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Depth | 16 |
Height | 21 |
Width | 16 |
Details
Color | Orange |
Weight | 21 |
Description
The Gregg , set of three, Accent Tables are an ideal way to coordinate a modern interior. The slim, tripod design of each table supports a round, metal top finished in bold yellow, orange and red enamel. Display these items in a living room or hallway together for maximum impact, or pepper them throughout different areas to strengthen a sense of continuity of style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 6026Q)
- INFINITY INSTRUMENTS Infinity Instruments 12" Round Prosaic Wall Clock - Black (90/1201)
- REGENCY Regency Legacy 71 in. High Bookcase- Ash Grey (LBC7132AG)
- GRAND PATRICIAN Blanket, Twin, White, PK4 (1B07330)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- ELK HOME Freya Accent Table (12093)
- ELK HOME Matinee Console Table (6043518)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- INTERDESIGN SPICE ORGANIZER CLR 10""W (62130)
- Elk Home Accent Furniture and Storage