Shop All Accent Furniture and Storage
Elk Home
Gregg Accent Tables, Blue, PK 3
Mfr # S0895-9394/S3
Zoro # G804266715
product price: $298.00
/pk 3, $99.33/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21
- Depth 16
- Color Navy
- Width 16
- Weight 23.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0895-9394/S3
- Zoro # G804266715
- UPC # 818008059292
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Height | 21 |
Depth | 16 |
Width | 16 |
Details
Color | Navy |
Weight | 23.4 |
Description
The Gregg , set of three, Accent Tables are an ideal way to coordinate a modern interior. The slim, tripod design of each table supports a round, print glass top. Display these items in a living room or hallway together for maximum impact, or pepper them throughout different areas to strengthen a sense of continuity of style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Corner Computer Desk 59.45 in. W Smoke Oak 2 -Drawer with Keyboard Tray (ET-4415)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- BESTAR Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“) (26783-000017)
- GLOBAL INDUSTRIAL Armless Mesh Back Office Chair, Vinyl, Black (695644V)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- ELK HOME Freya Accent Table (12093)
- ELK HOME Matinee Console Table (6043518)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Wyeth Accent Table (13587)
- RIMAX Three Drawer Rolling Cart (10431)
- Elk Home Accent Furniture and Storage