Shop All Home Storage Cabinets
Elk Home
Goldston Cabinet
Mfr # H0015-9936
Zoro # G504267111
product price: $1,198.00
/ea
Free Shipping & Returns
$1,198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Width 38
- Height 34
- Depth 17
- Weight 114.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0015-9936
- Zoro # G504267111
- UPC # 71438015812
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 38 |
Height | 34 |
Depth | 17 |
Details
Color | Blue |
Weight | 114.4 |
Description
The Goldston Cabinet is a two-door storage cabinet painted in a Blue Mirage finish with reverse painted glass panels in the doors. The cabinet is lit inside and has glass shelves which allow the light to pass throughout the cabinet and illuminate the artwork on the doors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T0-A1-RC-8567)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 96", 30" W, 96" L (65533)
- GLARO Wet Umbrella Bag Holder, Floor Standing (FVBS11BK)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- ELK HOME Deltaville Cabinet (S0805-7822)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- TUHOME St. Clair Linen Cabinet, Two Interior Shelves, Two Open Shelves, Single Door, Light Oak/White (MDB7124)
- ZENITH Zenith 701L Medicine Cabinet with Incandescent Light, 2-Shelf, Steel, White (701L)
- STRONG HOLD 12 Storage Cabinet, 72" W, 78" H, Shelving (66-364-BFD)
- TUHOME Madrid Over The Toilet Cabinet, Double Door, Two Shelves, Black (ALW7961)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 6 Full Cubes/6 Half Cubes- White Wood Grain (PC6F6HWH)
- Elk Home Home Storage Cabinets