Shop All Decorative Mirrors
Elk Home
Goldgrass Wall Mirror
Mfr # 8990-049
Zoro # G204267701
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Weight 9.93
- Depth 5
- Width 25
- Height 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 8990-049
- Zoro # G204267701
- UPC # 818008033070
- Country of Origin India
- Category Decorative Mirrors
Dimensions
Depth | 5 |
Width | 25 |
Height | 25 |
Details
Color | Gold |
Weight | 9.93 |
Description
Adorn your walls with Elk Home's exclusive collection of wall art, decorative mirrors, clocks and sculptural pieces. Offered in a range of styles and sizes, these unique pieces add a dose of color and dimension to any room or space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Distressed Red Metal Stool, Material: Rubber (ET-3534-30-RD-GG)
- LIVING ACCENTS VNYL 1"" WHT BLND 34X64 (MAX3464WH)
- SUN ZERO Norwich White Blackout Curtains 80 in. W X 63 in. L (AC-NRWCH63WHT)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17634)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- SAFAVIEH 1.5 x 36 x 36 in. Sun Mirror, Silver (MIR3007C)
- Elk Home Decorative Mirrors