Shop All Counter Height Stools
Elk Home
Gold Cane Stool
Mfr # 180-014
Zoro # G804268009
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Metallic Cream
- Width 18
- Weight 4.6
- Depth 18
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 180-014
- Zoro # G804268009
- UPC # 843558130832
- Country of Origin China
- Category Counter Height Stools
Dimensions
Width | 18 |
Depth | 18 |
Height | 18 |
Details
Seat Color | Metallic Cream |
Weight | 4.6 |
Description
An elegant, cane style, metal work frame in muted gold supports a cream metallic linen, upholstered seat and lends the stool a subtle colonial style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Weather X Wr282B Black Radio Am-Fm-Weatherband Carry Handle (WR282B)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- FLASH FURNITURE Side Chair, Mesh, Adjustable Padded, Green (HL-0001-GN-GG)
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- MANHATTAN COMFORT Klismos Counter Stool in Ivory and Dark Walnut (Set of 3) (3-CS007-IV)
- LUMISOURCE Daniella Counter Stool in Black Metal and Green Faux Leather, PK 2 (B24-DNLA BKGN2)
- FLASH FURNITURE Metal Counter Stool, 24", White, Weight Capacity: 500 lb. (CH-31320-24GB-WH-WD-GG)
- BAXTON STUDIO Racquel Modern Bohemian Natural Rattan and Mahogany Wood Counter Stool (217-12734-ZORO)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- PROGRESSIVE FURNITURE Progressive Furniture D878-64 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (D878-64)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- Elk Home Counter Height Stools