Shop All Ottomans
Elk Home
Goat Hide Ottoman
Mfr # 6517516
Zoro # G304267892
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Fabric
- Height 18 in
- Finish Natural
- Depth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 18 in |
Height | 18 in |
Depth | 18 |
Width | 18 in |
Details
Material | Fabric |
Finish | Natural |
Weight | 24.25 |
Color | Natural |
Item | Bench - Ottoman |
Description
Goat Hide covered mahogany Ottoman.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W 2 Drawer Ff Mobile Pedestal FileLetter20", Charcoal, Letter (LLR66910)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- BASICWISE Toy storage box small Yellow (QI003221S.Y)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- ELK HOME Axel Ottoman (S0035-10188)
- BAXTON STUDIO Elgon Modern Bohemian Natural Brown Rattan Footstool (211-12761-ZORO)
- VINTIQUEWISE Medium Decorative Grey Foldable Cube Ottoman Stools for Living Room, Bedroom, Dining, Playroom (QI004429-M)
- ORE INTERNATIONAL 10 H in. Cherry Foot Stool With Storage (H-51 CH)
- BAXTON STUDIO Lindsey Grey Upholstered and Greywashed Wood Cocktail Ottoman (164-10653)
- GIFT MARK Gift Mark 6760 Childrens Soccer Chair with Pull out Ottoman; Pink & White (6760)
- POSH LIVING Posh Living Luke PU Leather Oversized Button Tufted with Silver Nailhead Trim Clear Acrylic Legs Ottoman Coffee Table - Silver (ON16-01SR-UE)
- Elk Home Ottomans