Shop All Bookends
Elk Home
Glint Bookends, PK 3
Mfr # 351-10564/S2
Zoro # G604267738
product price: $190.00
/pk 3, $63.33/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Depth 4.5
- Height 8
- Width 6
- Weight 1.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 4.5 |
Height | 8 |
Width | 6 |
Details
Color | Gold |
Weight | 1.98 |
Description
Presenting the Glint Bookends. At Elk Home, explore a range of stylish and versatile decorative accessories that add the perfect finishing touch to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Annelein Beukenkamp 'Rays Of Sun' Canvas Art, 14x32 (ALI38236-C1432GG)
- BORAAM Boraam 46829 29 in. Augusta Swivel Stool; Cappuccino & Dark Brown (46829)
- ALERA Drawer Center, 24.5", Espresso (VA312414ES)
- ALERA Soft Cushioned Ergonomic Footrest, 14w x 19.63d x 3.75 to 7.5h, Black (ALEFS112)
- ELK HOME Jumble Jacks Bookends, PK 3 (2225-015/S2)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- BUSINESS SOURCE BOOKEND, JUMBO, BASE, BK (BSN42551BX)
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- HURON HASZ0039 9 in Steel NonSkid Bookends Black 2PK (HASZ00392)
- ARTISTIC Urban Collection Metal Bookends (ART20008)
- UNIVERSAL Bookends, Magnetic, 6x5x7, Metal, Blk, PK2 (UNV54071)
- Elk Home Bookends