Shop All Bathroom Sinks
Elk Home
Glass Vessel, Charcoal Transparent
Mfr # GV101CHA
Zoro # G808204645
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Glass
- Color Black
- Overall Length 16.5 in
- Overall Width 16.5 in
- Overall Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # GV101CHA
- Zoro # G808204645
- UPC # 881274900643
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16.5 in |
Overall Width | 16.5 in |
Overall Height | 5.5 in |
Details
Item | Sink |
Body Material | Glass |
Color | Black |
Finish | Charcoal |
Description
The Ryvyr glass vessel sink collection enables anyone to transform their bath into an inspirational oasis Constructed of tempered glass for added strength and durability, these sinks will withstand daily use and abuse for many years to come
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIDO Lido Closet Flange Chrm (LB-10-505SET)
- TOT MATE Diaper Wall Storage ReadyToAssemble (TM2336R.S2222)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS, Fitting Type: FNPT (PLE149)
- KETCHAM 16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet (1626)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- CASTELLO USA Juniper 48” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-48)
- ELKAY Sink, Drain Fttng End Outlt for Trpl Bowl (LK76)
- KOHLER Kathryn 19-3/4" X 15-5/8" X 6-1/4" Un (2330-0)
- FAUCETURE EV2318 Century 23" Rectangular Ceramic Drop-In Bathroom Sink, White (EV2318)
- AMERICAN STANDARD Decorum WalHungLav 4"Ctr wRLO Wh (9024.914EC.020)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-19x11-B)
- Elk Home Bathroom Sinks