Shop All Vanity Tops
Elk Home
Glass Top, 610mm 24inch with Rectangular Bowl, Black
Mfr # GST61MBK
Zoro # G908209823
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.3 in
- Width 24 in
- Height 5.1 in
- Finish Black
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # GST61MBK
- Zoro # G908209823
- UPC # 881274906065
- Country of Origin Spain
- Category Vanity Tops
Dimensions
Length | 18.3 in |
Width | 24 in |
Height | 5.1 in |
Details
Finish | Black |
Material | Glass |
Color | Black |
Description
The Ryvyr 610mm wide tempered glass vanity top in black with integral black rectangular basin features tempered glass construction for safety and durability The integral bowl helps add a streamlined look to your bathroom, and the black finish has a sleek, modern look The vanity top has predrilled holes to help make it easy to install a faucet not included A backsplash is not available for the metric sized glass vanity tops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" Male Spool Adapter Cam Lever Coupling (200FF)
- BREEZE T-Bolt, HD, Spring, 2.13", Zinc Bolt, PK10 (B9224-0213 B)
- SLOAN Handle H1003A Wheel Handle Screw Kit (12 Pack) (5308059)
- JONES STEPHENS Lavatory Legs, 27" (L65001)
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- JEFFREY ALEXANDER 48In. Black Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITTHE48BKBGR)
- ARSTAR INC. Arstar Standard Cultured Marble Bathroom Sink 31 in. W X 22 in. D White (A223110113C1-3)
- LAVIVA Black Wood Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-BW)
- JEFFREY ALEXANDER 60" Chocolate Chatham Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITCHA60SCHBGR)
- LAVIVA Black Wood Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-BW)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- Elk Home Vanity Tops