Shop All Vanity Tops
Elk Home
Glass Top, 25inch with Rectangular Bowl, Black
Mfr # GST250BK
Zoro # G208209868
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 25 in
- Height 5.5 in
- Finish Black
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # GST250BK
- Zoro # G208209868
- UPC # 881274900551
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 25 in |
Height | 5.5 in |
Details
Finish | Black |
Material | Glass |
Color | Black |
Description
The Ryvyr 25inch wide tempered glass vanity top in black with integral black rectangular basin features tempered glass construction for safety and durability The integral bowl helps add a streamlined look to your bathroom, and the white finish has a bluegreen tint for a modern look The vanity top has predrilled holes to help make it easy to install a faucet not included and also includes a 4inch backsplash for your convenience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Aluminum, 9/32 in. (8107)
- LITTLE GIANT PUMP Check Valve (599069)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- AMERICAN STANDARD Urinal, ADA Compliant, 0.125 gpf Wall Mount (6590503.020)
- KOHLER Solid/Expressions 31" Vanity Top With (5437-S33)
- ARSTAR INC. Arstar Charlotte Cultured Marble Vanity Top 31 in. W X 22 in. D Latte (U223111803C1-3)
- JEFFREY ALEXANDER 30" Grey Wavecrest Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITWAV30GRBGR)
- JEFFREY ALEXANDER 30In. Black Percival Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITPER30BKBGR)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-19359)
- LAVIVA VIVA Stone 42" Matte White, Solid Surface Countertop (313SQ1HSS-42-MW)
- PREMIER 49 in. x 22 in. Custom Vanity Top Sink in White Swirl (112004)
- Elk Home Vanity Tops