Shop All Decorative Mirrors
Elk Home
Glass Framed Floor Mirror
Mfr # 1114-157
Zoro # G804267705
product price: $998.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$998.00
Free 30-Day Returns
Key Features
- Weight 84.7
- Depth 2
- Width 36
- Color Clear
- Height 78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 1114-157
- Zoro # G804267705
- UPC # 843558139149
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 2 |
Width | 36 |
Height | 78 |
Details
Weight | 84.7 |
Color | Clear |
Description
Whether it's softly melting into its surroundings or shining resplendently as the star of the room, our Glass Framed Floor Mirror marries the appeal of streamlined Art Deco sensibility with the pure opulence of boudoir-era decor. Smartly mitered corners convey movement and dimension, while continuous flow glass borders and a neatly beveled inner edge add softness and interest. Perfect for any master retreat. Or place one at the end of an elegant corridor and turn it into a truly noble space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Crv Mirror LED Alarm Clock, Temp, USB Port (602-249)
- TRUE COLORS True Color Beige Bath Towels , 12PK (BATH-BEIGE)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- Elk Home Decorative Mirrors