Shop All Table Lamps
Elk Home
Glass Bottle 30'' High 1-Light Table Lamp - Seafoam Green
Mfr # D2622
Zoro # G504266800
product price: $290.00
/ea
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Width 16
- Color Seafoam Green
- Weight 3
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2622
- Zoro # G504266800
- UPC # 748119074764
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 30 |
Width | 16 |
Depth | 16 |
Details
Color | Seafoam Green |
Weight | 3 |
Bulb Type | Incandescent |
Shade Material | Fabric |
Shade Color | White Textured Linen Hardback Shade |
Number of Bulbs | 1 |
Maximum Wattage | 150 |
UL Listing | UL |
Application | Indoor |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flowtron Fc-7600 replacement light bulb lamp (FC-7600 FLOWTRON)
- MILWAUKEE TOOL USB Pivoting Flashlight + Penlight (2113-21, 2105)
- SYLVANIA T12 Fluorescent 30Pk (F48T12/CW/HO)
- ILC Replacement For LIGHT BULB LAMP 8GH40957028 (WW-2Z01-9)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- MARKETPLACE Foursquare 24'' High 2-Light Table Lamp - Tiffany Bronze - Includes LED Bulbs (D4085-LED)
- Elk Home Table Lamps