Shop All Table Lamps
Elk Home
Glade 30'' High 1-Light Table Lamp - Satin Brass
Mfr # H0019-8550
Zoro # G104266743
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Width 17
- Color Satin Brass
- Weight 9.68
- Depth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-8550
- Zoro # G104266743
- UPC # 818008056604
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 30 |
Width | 17 |
Depth | 10 |
Details
Color | Satin Brass |
Weight | 9.68 |
Bulb Type | Incandescent |
Number of Bulbs | 1 |
Shade Material | Fabric |
Application | Indoor |
UL Listing | UL |
Maximum Wattage | 150 |
Shade Color | Light Champagne Linen Hardback Shade |
Description
The Glade Table Lamp combines the natural motif of leaves with modern luxe elements of glass and marble. Ideal for a glam style living room or bedroom, this design features metal appointments in a rich, satin brass finish and is topped with a rectangular, hardback shade in white linen fabric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering Dl2000 Strobe replacement light bulb lamp (DL2000 STROBE WHELEN ENGINEERING)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 8" H (7951GT)
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 136 lm (TS6D036K)
- ELCO LIGHTING LED Diecast Aluminum Pendant (EDL8330W)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- SAFAVIEH Eva Double Gourd Glass Table Lamp- Yellow, 2PK (LIT4086H-SET2)
- Elk Home Table Lamps