Shop All Table Lamps
Elk Home
Giralda 18'' High 1-Light Table Lamp - Antique Gold
Mfr # S019-7263
Zoro # G204267275
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18
- Width 12
- Color Antique Gold
- Weight 3.31
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S019-7263
- Zoro # G204267275
- UPC # 71438014129
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 18 |
Width | 12 |
Depth | 12 |
Details
Color | Antique Gold |
Weight | 3.31 |
Bulb Type | Incandescent |
Shade Material | Fabric |
Shade Color | Off White Textured Linen Hardback Shade |
UL Listing | UL |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Application | Indoor |
Description
Bringing sumptuous, exotic style notes and luxe finishes together, the Giralda Table Lamp is an ideal way to accessorize an eclectic or boho style interior with intoxicating charm. The intricately patterned base is made from perforated metal and comes in an antique gold finish. The look is completed by a classic, round, hardback shade in white linen, keeping the look chic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-BK)
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3422)
- GE LAMPS LED Lamp, 2700K Color Temp., 350 lm, PK3 (LED5DG25-GWSW9C3)
- ELK HOME Blythe 26'' High 2-Light Table Lamp, Black (H0019-10337)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ALL THE RAGES All The Rages LT2007-BLK-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Black (LT2007-BLK-2PK)
- Elk Home Table Lamps