Shop All Home Storage Cabinets
Elk Home
Gentry Cabinet
Mfr # 57332
Zoro # G004267284
product price: $1,398.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,398.00
Free 30-Day Returns
Key Features
- Material Wood
- Color White
- Width 68 in
- Height 38.5 in
- Finish Antique White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 57332
- Zoro # G004267284
- UPC # 71438573329
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 68 in |
Height | 38.5 in |
Depth | 14 |
Outside Length | 14 in |
Details
Material | Wood |
Color | White |
Finish | Antique White |
Series | Gentry |
Item | Cabinet - Credenza |
Cabinet Style | Traditional |
Weight | 128.7 |
Description
Handsome narrow sideboard with its gently curving silhouette and hand painted aged textured creamy finish gives the look of age and grace. The four doors open to adjustable shelves and three drawers provide added storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Pedestal Desk, 30 in D, 60" W, 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Charcoal Gray Fabric (1852407)
- KOHLER Turkish Bath Linens Washcloth With Tatami Weave, 13" X 13" (31509-TA-58)
- STOREX Wiggle Stool, Blue (00301U01C)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- ELK HOME Deltaville Cabinet (S0805-7822)
- ICEBERG Storage Cabinet, 46"H x 36"W x 22"D, HDPE Black (92561)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- BAXTON STUDIO Caterina MidCentury Transitional Natural Brown Finished Wood and Natural Rattan Storage Cabinet (220-12859-ZORO)
- SAUDER Cottage Road Etagere White 3a , Space-saving cabinet fits over toilet for optimal storage solution (428844)
- SAUDER Homeplus Storage Cabinet Glw , Four adjustable shelves for customizable storage options (430336)
- Elk Home Home Storage Cabinets