Shop All Coffee Tables
Elk Home
Gentong Coffee Table
Mfr # H0075-7439
Zoro # G004266683
Free Shipping & Returns
$438.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25
- Height 19
- Tabletop Color Natural
- Depth 25
- Weight 12.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # H0075-7439
- Zoro # G004266683
- UPC # 71438014785
- Country of Origin Indonesia
- Category Coffee Tables
Dimensions
Width | 25 |
Height | 19 |
Depth | 25 |
Details
Tabletop Color | Natural |
Weight | 12.13 |
Description
The Gentong Coffee table combines relaxed notes of natural rattan cane with chic vintage-inspired design. This handcrafted piece is ideal for casual, indoor seating areas in a coastal or organic inspired room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Vinyl/Metal (493T18)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- ZORO SELECT Pneumatic Task Chair Backrest, Height 26-1/4" to 32-1/4", Padded Gray (44N715)
- CALI CABANA Towels - Grey , 4PK (CALICABANA-GRY)
- ELK HOME Leon Coffee Table (H0895-10651)
- ELK HOME Les Revoires Coffee Table - Gray (3169-128)
- ELK HOME Les Revoires Coffee Table - Navy (3169-127)
- ELK HOME River Wood Coffee Table (H0805-9387)
- ELK HOME Sempre Coffee Table (157-081)
- ELK HOME Jeanette Coffee Table (1114-408)
- FLASH FURNITURE Green Metal Table, 31.5SQ (ET-CT002-1-GN-GG)
- Elk Home Coffee Tables