Shop All Chandeliers
Elk Home
Genevieve 28'' Wide 6-Light Chandelier - Aged Cream
Mfr # 1202-005
Zoro # G304303224
Free Shipping & Returns
$998.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 6
- Type Incandescent
- Color Aged Cream
- Voltage 120
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 1202-005
- Zoro # G304303224
- UPC # 804343193357
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 28 |
Height | 31 |
Depth | 28 |
Details
Lamp Quantity | 6 |
Type | Incandescent |
Color | Aged Cream |
Voltage | 120 |
Standards | UL |
Watts | 60 |
Weight | 15 |
Description
This series offers a brilliant display of shimmering crystal with upscale aesthetics. High quality polished crystal is laced into a lattice patterned Polished Chrome or Oil Rubbed Bronze metal band, creating a stunning interplay of light and texture. A frosted glass diffuser adds functional downlight to this enchanting design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite F8t4/64k replacement light bulb lamp (F8T4/64K BULBRITE)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- ILC Replacement for Whelen Engineering 34-0412070-63 replacement light bulb lamp (34-0412070-63 WHELEN ENGINEERING)
- SATCO 9.5W BR30 LED 105' beam 4000K Medium 120V Dim (S9622)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- Elk Home Chandeliers