Shop All Counter Height Stools
Elk Home
Gallemore Stool
Mfr # S0017-9732
Zoro # G904267988
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Gray
- Depth 12.5
- Height 17.75
- Width 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0017-9732
- Zoro # G904267988
- UPC # 843558182633
- Country of Origin China
- Category Counter Height Stools
Dimensions
Depth | 12.5 |
Height | 17.75 |
Width | 12.5 |
Details
Seat Color | Gray |
Description
The Gallemore Stool is a versatile earthenware drum stool that can be used as seating or as a tabletop. The stool is finished with a hand-applied black and white crackling glaze that drips from the top to the center where it meets a white ceramic base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Tack Cut Blued 12 X 11/16 (122596)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Knotty Pine (3017P)
- GLOBAL INDUSTRIAL Executive Leather Chair With Multifunctional Adjustments (506573)
- SAFAVIEH Kids Hand Tufted Square RugBlue & Ivory 5 x 5 ft. (SFK912E-5SQ)
- INTERNATIONAL CONCEPTS Solid Back Counter Height Stool, 24" Seat Height, Unfinished (S-482)
- AMERIHOME Loft Blue 24" Metal Bar Stool, PK4 (BS24BLUESET)
- FLASH FURNITURE 26" Black LeatherSoft Barstool with Wood Legs, PK 2 (2-AY-1928-26-BK-GG)
- LUMISOURCE Fran Counter Stool - Set of 2 PR (B26-FRAN VBK2)
- LUMISOURCE Daniella Fixed-Height Counter Stool - Set of 2 PR (B24-DNLA2 AUPUGY2)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- INTERNATIONAL CONCEPTS Tuscany Counter Height Stool, 24" Seat Height, Unfinished (S-292)
- Elk Home Counter Height Stools