Shop All Vanity Lights
Elk Home
Gabby 23'' Wide 3-Light Vanity Light - Polished Nickel
Mfr # 89322/3
Zoro # G304303088
product price: $302.00
/ea
Free Shipping & Returns
$302.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Nickel
- Height 10
- Width 23
- Lamp Type Incandescent
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 89322/3
- Zoro # G304303088
- UPC # 748119146119
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10 |
Width | 23 |
Depth | 6 |
Details
Color | Polished Nickel |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | Glass |
Dimmable | Yes |
Lamp Watts | 60 |
Lamp Included | No |
Standards | UL |
Lamp Quantity | 3 |
Weight | 6 |
Indoor or Outdoor | Indoor |
Shade Color Family(15) | Clear Glass |
Shade Included | Yes |
Description
The Gabby 3-light vanity has a trend-forward die cast ring that "clasps" a conical shaped glass. Finished in Matte Black with clear glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 4 Inch Square CCT LED Recessed Panel Light (5004SQ-CC-WH)
- ECCO 120 Degree Beam Pattern LED Work Light, EW2530 (EW2530)
- L.H. DOTTIE L.H. Dottie Top Mount Fluorescent Fixture Hanger (#10 Gauge), 100PK (630)
- ILC Replacement for American DJ UV Canon replacement light bulb lamp (UV CANON AMERICAN DJ)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- PROGRESS LIGHTING Channel Glass 4-Light Bath & Vanity, 75 W, White (P3110-30)
- Elk Home Vanity Lights