Shop All Table Lamps
Elk Home
Fresgoe 20'' High 1-Light Table Lamp - White
Mfr # H019-7257
Zoro # G904266981
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20
- Width 17
- Color White
- Weight 14.08
- Depth 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H019-7257
- Zoro # G904266981
- UPC # 818008054051
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 20 |
Width | 17 |
Depth | 8.5 |
Details
Color | White |
Weight | 14.08 |
Bulb Type | Incandescent |
Shade Material | Fabric |
Number of Bulbs | 1 |
Application | Indoor |
Shade Color | White Linen Shade with White Fabric Liner |
Maximum Wattage | 100 |
Description
The relaxed and refreshing style of the Fresgoe Table Lamp makes it an ideal piece for a coastal or transitional style living room, hallway or bedroom. The terracotta base features a white, crackle finish that adds subtle, stone like texture to the look. This design is completed by an oval, hard back shade in crisp, white linen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-1/2 x 2-3/4 x 13-3/4 In. (STI 9640)
- ILC Replacement for Philips Mh175/c/u replacement light bulb lamp (MH175/C/U PHILIPS)
- SUREFIRE Dual Output Flashlight, 600lm (G2X-D-FG)
- ILC Replacement for Satco S9396 replacement light bulb lamp (S9396 SATCO)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- DESIGN TOSCANO Ravishing Peacock Petite Tiffany-Style Table Lamp (TF10043)
- Elk Home Table Lamps