Shop All Chandeliers
Elk Home
French Parlor 27'' Wide 6-Light Chandelier - Vintage White
Mfr # 33476/6
Zoro # G304303408
Free Shipping & Returns
$606.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 6
- Mounting Chain
- Voltage 120
- Standards UL
- Height 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 33476/6
- Zoro # G304303408
- UPC # 748119144641
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 34 |
Width | 27 |
Depth | 27 |
Details
Lamp Quantity | 6 |
Mounting | Chain |
Voltage | 120 |
Standards | UL |
Color | Vintage White |
Type | Incandescent |
Lamp Included | No |
Dimmable | Yes |
Watts | 60 |
Weight | 8 |
Description
The French Parlor collection exemplifies a timeless elegance with classic draped crystal beads and large glass drops. The Vintage White finish adds an antique chic appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Work Light, 2900 lm, Square, LED, 4-27/64" H (MWL-16-A)
- CURRENT Relax LED A15 E26 (Medium) LED Bulb Soft White 60 Watt Equivalence (36980)
- SATCO 4.5W PAR16 LED 5000K 40' beam Medium 120V (S9387)
- ILC Replacement for Philips Mhc70/u/mp/4k/alto replacement light bulb lamp (MHC70/U/MP/4K/ALTO PHILIPS)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- Elk Home Chandeliers