Shop All Wall Art & Decor
Elk Home
Foxx Abstract Wall Art
Mfr # S0016-9830
Zoro # G204267459
product price: $438.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$438.00
Free 30-Day Returns
Key Features
- Height 48.25
- Weight 7.25
- Width 32.5
- Color White
- Depth 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0016-9830
- Zoro # G204267459
- UPC # 843558184026
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 48.25 |
Width | 32.5 |
Depth | 2.25 |
Details
Weight | 7.25 |
Color | White |
Description
Foxx Abstract Wall Art is a study in restraint and simplicity. Featuring layers of fabric and paint captured in shades of white with bold black accents, this piece is ideal for adding texture and interest to a contemporary style room. A simple silver frame completes the look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, Walnut, Contemporary (I 2498)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- LORELL 15-1/2" W 3 Drawer Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle) (LLR69604)
- ELK HOME Halford Bowl, Silver (H0017-9143)
- ELK HOME Tiff Bottle, 2PK (H0807-8735/S2)
- ELK HOME Barcelona Wall Basket, 3PK (S0077-9124/S3)
- ELK HOME Copas Decorative Object White, 3PK (S0037-9173/S3)
- ELK HOME Industrial Abstract Wall Art (S0016-8152)
- ELK HOME Power Wall Art (S0016-8157)
- ROOMMATES RoomMates RMK3263SCS Lisa Audit Butterfly Quote Peel & Stick Wall Decals (RMK3263SCS)
- Elk Home Wall Art & Decor