Shop All Sconces
Elk Home
Foundation 12'' High 1-Light Outdoor Sconce -
Mfr # 45520/1
Zoro # G104303288
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type Incandescent
- Height 12
- Width 6
- Dimmable No
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 |
Width | 6 |
Depth | 6 |
Details
Fixture Type | Incandescent |
Dimmable | No |
Voltage | 120 |
Lamp Quantity | 1 |
Lamp Included | No |
Weight | 4 |
Description
The Foundation outdoor collection has a close -to -
wall cubic design with a metal
“ foundation” which supports the framework. A hinged door allows for easy re -lamping and clear glass panels showcase the Aged Brass candle accent against the Matte Black finish.
wall cubic design with a metal
“ foundation” which supports the framework. A hinged door allows for easy re -lamping and clear glass panels showcase the Aged Brass candle accent against the Matte Black finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED U.L. Listed 1 Inch Stackable Porcelain Socket Extenders (602221)
- SUREFIRE SUREFIRE 500 Lumens, LED Black Headlamp (HS3-A-BK)
- SIMPLE DESIGNS Brushed Nickel Floor Lamp with Reading Light (LF2000-BSN)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 8W, 2 pin (FS5)
- ELK HOME Luca 9'' High 1-Light Sconce - Polished Chrome (89200/1)
- ELK HOME Cape May 15.5'' High 1-Light Sconce - White Coral (63154/1)
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- ELK HOME Oak Park 17'' High 3-Light Outdoor Sconce - Antique Brushed Aluminum (89371/3)
- ELK HOME Beaufort 9'' High 1-Light Sconce - Anvil Iron (89152/1)
- WESTINGHOUSE Sylvestre 1Light Brushed Nickel Gray Wall Sconce (62278)
- MAXIM Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce (26033SWSBRBK)
- Elk Home Sconces