Shop All Pendants
Elk Home
Forma de Crystal 4'' Wide 1-Light Mini Pendant - Polished Chrome
Mfr # 82196/1
Zoro # G504843353
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 7
- Width 4
- Lamp Type A19
- Mounting Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 |
Width | 4 |
Details
Color | Silver |
Lamp Type | A19 |
Mounting | Rod |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Incandescent |
Shade Material | Glass |
Chandelier/ Pendant Type | Lighting |
Finish | Polished Chrome |
Material | Steel/Glass |
Watts | 60 |
Dimmable | Yes |
Description
The Forma de Crystal collection features a clean, modern design with a deep, crosshatch-patterned crystal which exudes a glistening array of light.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Reflector, 999 4" (999H)
- JANDORF Socket Tall Shunted Fluorescent Lamp Socket (C60488)
- FEIT ELECTRIC LED A19 E26 GREEN 30W (A19/TG/LED)
- ILC Replacement for PHILIPS F40T12/ADV841/ALTO REPLACED BY (F40T12/ADV841/ALTO REPLACED BY PHILIPS)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- ELK HOME North Shore 18'' Wide 1-Light Outdoor Pendant - Iron (69651/1)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- VAXCEL Huntley 12in Pendant Milk (P0243)
- Elk Home Pendants