Shop All Flushmount Lights
Elk Home
Flushmounts 12'' Wide 1-Light Flush Mount - Brushed Nickel
Mfr # 7301FM/20
Zoro # G104302939
product price: $63.00
/ea
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Voltage 120
- Height 5
- Lamp Included No
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 7301FM/20
- Zoro # G104302939
- UPC # 748119076225
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 12 |
Height | 5 |
Depth | 12 |
Details
Voltage | 120 |
Watts | 60 |
Lamp Included | No |
Standards | UL |
Type | Incandescent |
For Use With | Indoor |
Color | Brushed Nickel |
Lamp Quantity | 1 |
Weight | 2 |
Number of Tiers | White Alabaster Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Silver 6 in. W Steel Incandescent Recessed Lighting Housing 50 W (H7ICAT)
- ILC Replacement for Sylvania 60par30/hal/nfl25 120v replacement light bulb lamp (60PAR30/HAL/NFL25 120V SYLVANIA)
- EATON LIGHTING Fixture Lt Eyeball Mtl Wht 6In (RE-6130WH)
- ILC Replacement for Brandenburg Genus Brands replacement light bulb lamp (GENUS BRANDS BRANDENBURG)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 96 (CSVT L96 6000LM MVOLT 40K 80CRI)
- AMAX LIGHTING Amax Lighting LED-JR003BRZ 17" LED 2 Ring Ceiling Fixture, 35W, 4000 CCT, 2900 Lumen, 82 CRI, Bronze (LED-JR003BRZ)
- AFX Delgado 48-in. LED Linear Flush Mount - 120V - White (DLGL4806LAJD1WH)
- Elk Home Flushmount Lights