Shop All Bathroom Sinks
Elk Home
Fireclay Rectangle Vessel Sink, White 236 inch
Mfr # CVE240RC
Zoro # G608204463
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color White
- Overall Length 15.75 in
- Overall Width 23.6 in
- Overall Height 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CVE240RC
- Zoro # G608204463
- UPC # 881274001265
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 15.75 in |
Overall Width | 23.6 in |
Overall Height | 4.7 in |
Details
Item | Sink |
Body Material | Earthenware |
Color | White |
Finish | White |
Description
Fireclay Rectangle Vessel Sink White 236 inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3/4" FNPT Galvanized Hex Bushing (5P894)
- NIBCO 1-1/2" NOM C x 1-1/2" FNPT Copper Adapter (603 11/2)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/4 in (0361309446)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (79943)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- ALFI BRAND ALFI brand ABC902-W White 24" Modern Rectangular Above Mount Ceramic Sink (ABC902-W)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-2-0)
- SFC CENTER White Artistic Porcelain Vessel Bathroom Sink, 16.7 x 16.7 x 5.1 in. (SK-2113)
- KOHLER Whitehaven Self-Trimming 32-1/2" X (5826-0)
- AMERICAN IMAGINATIONS 19.5" W, Undermount Sink Set (AI-13125)
- ALFI BRAND ALFI brand ABC117 White 17" Small Wall Mounted Ceramic Sink with Faucet Hole (ABC117)
- Elk Home Bathroom Sinks