Shop All Decorative Mirrors
Elk Home
Finbar Wall Mirror
Mfr # 7011-2013
Zoro # G904267667
product price: $506.25
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$506.25
Free 30-Day Returns
Key Features
- Weight 35.2
- Width 40
- Color White
- Depth 3
- Height 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 7011-2013
- Zoro # G904267667
- UPC # 818008053191
- Country of Origin Indonesia
- Category Decorative Mirrors
Dimensions
Width | 40 |
Depth | 3 |
Height | 40 |
Details
Weight | 35.2 |
Color | White |
Description
The Finbar Mirror is a round mirror within a square frame. Decorative cream-colored painted wood lattice surrounding the mirror adds a fresh, coastal flair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 42"L / Grey / Black Metal Hall Console (I 3514)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, White (SN2436WHITE)
- ICEBERG Cafe Bistro Stool 44"H x 22"W, Graphite (64527)
- DEFLECTO Document Organizer, 6 Divider, 3 Tier, Clr (47631)
- ELK HOME Ekwok Wall Mirror (2181-009)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Ogee Mirror, Black (S0036-10604)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Colne Mirror (S0036-8122)
- ELK HOME Regence Wall Mirror (6100-024)
- SOLID STORAGE SUPPLIES Ultra Brushed Black Stainless Steel Round Wall Mirror (SO2960544)
- Elk Home Decorative Mirrors