Shop All Pendants
Elk Home
Fashionista 24'' WideLED Pendant - Bronze
Mfr # 85020/LED
Zoro # G504843292
product price: $1,098.00
/ea
Free Shipping & Returns
$1,098.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Width 24
- Lamp Type Integrated LED
- Mounting Cord
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6 |
Width | 24 |
Details
Color | Gold |
Lamp Type | Integrated LED |
Mounting | Cord |
Voltage | 120 |
Number of Lights | 1 |
Light Type | LED |
Chandelier/ Pendant Type | Lighting |
Finish | Bronze |
Watts | 72 |
CRI | 90 |
Material | Aluminum/Silicone |
Dimmable | Yes |
Color Temperature | 3000K (Warm White) |
Description
The Fashionista LED pendant features a design inspired by a bracelet, with overlapping geometric elements all crisply lit with integrated LED lighting.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Medium Screw (E26) (LED-8039E345D-A)
- ILC Replacement for GE General Electric G.E 60a/52wmp/99-130v replacement light bulb lamp (60A/52WMP/99-130V GE GENERAL ELECTRIC G.E)
- BAYCO Recharge Led Scene Light Kit (NSR-1514C)
- ELCO LIGHTING CFL Ballasts (P126E1)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included (60-5509)
- Elk Home Pendants