Shop All Chandeliers
Elk Home
Farmington 21'' Wide 5-Light Chandelier - Oil Rubbed Bronze
Mfr # CN110521
Zoro # G104303165
Free Shipping & Returns
$271.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 5
- Voltage 120
- Standards UL
- Height 21
- Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # CN110521
- Zoro # G104303165
- UPC # 748119107752
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 21 |
Width | 21 |
Depth | 21 |
Details
Lamp Quantity | 5 |
Voltage | 120 |
Standards | UL |
Type | Incandescent |
Lamp Included | No |
Color | Oil Rubbed Bronze |
Watts | 60 |
Weight | 5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S29394 replacement light bulb lamp (S29394 SATCO)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- NUVO 1-Light - Landscape Flood - PAR16 Flood -Dark Bronze Finish (SF76-645)
- SATCO Bulb 300w PS25 Clear Med (S4959)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- SKELETONS AND MORE Skeletons And More SKUL-900 Life-Size Skull & Hip Bone Chandelier With Six Skulls (SKUL-900)
- Elk Home Chandeliers