Shop All Desk Lamps
Elk Home
Farmhouse 32'' High 1-Light Desk Lamp - Oil Rubbed Bronze
Mfr # 65072-1
Zoro # G004266935
product price: $542.00
/ea
Free Shipping & Returns
$542.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Height 32
- Bulb Type Fluorescent
- Depth 12
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 65072-1
- Zoro # G004266935
- UPC # 830335014775
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 32 |
Depth | 12 |
Width | 17 |
Details
Color | Oil Rubbed Bronze |
Bulb Type | Fluorescent |
Weight | 20 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Satco, Fc16T9Cw Led (FC16T9/CW LED)
- NITECORE HC33 1800 Lumen L-Shape High Performance LED Headlamp (HC33)
- METALUX Fpanel 3800L, 30K, 0-10V, 90 Cri, 2X4 (24FP3830C9)
- ILC Replacement for Athalon F27bx/spx41/rs replacement light bulb lamp (F27BX/SPX41/RS ATHALON)
- HASTINGS HOME Hastings Home Tiffany Style Bankers LED Desk Lamp (149317ZGW)
- NEWHOUSE LIGHTING - INDOOR LED Banker Lamp for Table, Desk, Office, Touch Dimming and Color Changing, Modern Green (NHDK-MO-LED)
- OTTLITE Cool Breeze Fan Lamp (F261G9-SHPR)
- OTTLITE Wellness Series Revive LED Desk Lamp (F1485TU9-SHPR)
- SIMPLE DESIGNS Semi-Flexible Desk Lamp, Brushed Nickel (LD1037-BSN)
- CREEKWOOD HOME Traditional Petite Ceramic Orb Base Table Desk Lamp with Matching Tapered Drum Fabric Shade, Black (CWT-2004-BK)
- CREEKWOOD HOME Traditional Petite Metal Stick Bedside Table Desk Lamp in Chrome with Fabric Drum Shade, Gray (CWT-2003-GY)
- Elk Home Desk Lamps