Shop All Desk Lamps
Elk Home
Farmhouse 32'' High 1-Light Desk Lamp - Antique Brass
Mfr # D2252
Zoro # G404267242
product price: $482.00
/ea
Free Shipping & Returns
$482.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Brass
- Height 32
- Bulb Type Incandescent
- Depth 12
- Width 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2252
- Zoro # G404267242
- UPC # 748119032214
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 32 |
Depth | 12 |
Width | 19 |
Details
Color | Antique Brass |
Bulb Type | Incandescent |
Weight | 7 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Tt26/27 replacement light bulb lamp (TT26/27 EIKO)
- ILC Replacement for GE General Electric G.E Q71mr16/c/nsp15 replacement light bulb lamp (Q71MR16/C/NSP15 GE GENERAL ELECTRIC G.E)
- SATCO 25 W A19 Incandescent - Clear - 2500 Hours - 170L - Medium Base - 130V - 2/Pack (S3940)
- ILC Replacement for Edwards Signaling 104sinhr-n5 replacement light bulb lamp (104SINHR-N5 EDWARDS SIGNALING)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Silver (LD1003-SLV)
- ILC Replacement For NUVO LIGHTING 57042 (57/042)
- BLACK & DECKER Smart Clamp Light, Works with Alexa, Auto-Circadian Mode, True White LED + 16M RGB Colors (LED-CLSM2100-BKG-AMZ)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97BGC-FFP)
- LALIA HOME Vertically Adjustable Desk Lamp, Black (LHD-2001-BK)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet Set, White, PK 2 (LC2001-WHT-2PK)
- CREEKWOOD HOME Traditional Ceramic Textured Thumbprint Tear Drop Shaped Table Desk Lamp, White Fabric Shade, Pink (CWT-2001-PN)
- Elk Home Desk Lamps