Shop All Pendants
Elk Home
Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel
Mfr # 85291/1
Zoro # G404303018
product price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Height 9
- Width 5
- Voltage 120
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9 |
Width | 5 |
Depth | 5 |
Details
Color | Satin Nickel |
Voltage | 120 |
Shade Material | Glass |
Chandelier/ Pendant Type | Incandescent |
Watts | 60 |
Lamp Quantity | 1 |
Standards | ETL |
Dimmable | Yes |
Lamp Included | No |
Weight | 2 |
Description
The Evening Sky mini pendant has a whispy sky-like pattern with cloud light brown glass and Satin Nickel hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 2W GBF Elevator Lamp, ND 27K BA15D (LED2WGBFV2)
- LEDLENSER iH11R 1000 lumens on boost 750 high, 300 mid, 10 lumens on low (iH11R)
- ILC Replacement for Demetron Optilux 501 replacement light bulb lamp (OPTILUX 501 DEMETRON)
- SOUTHWIRE String Light, Screw In, LED, 6000lm (7174SW)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- ELK HOME North Shore 18'' Wide 1-Light Outdoor Pendant - Iron (69651/1)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- ELK HOME Fogelberg 26'' WideLED Pendant - Matte Black (81664/LED)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- VAXCEL Dockside 8in Outdoor Pendant Patina (T0219)
- Elk Home Pendants