Shop All Accent Furniture and Storage
Elk Home
Evelyn Chest
Mfr # 13405
Zoro # G104267771
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Evelyn
- Frame Material Wood
- Height 40 in
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 13405
- Zoro # G104267771
- UPC # 714383134053
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 40 in |
Length | 14 in |
Width | 18 in |
Depth | 14 |
Details
Arm Style | Transitional |
Series | Evelyn |
Frame Material | Wood |
Finish | Blue |
Item | Chest |
Color | Blue |
Weight | 48.4 |
Description
Four-drawer apothecary style chest. Tall and slender shape. Hand-painted surf blue with gray scroll design.
- •18in W x 14in D x 40in H
- •Item available in blue
- •Item made from wood
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Special details elevate a piece into a statement-making hero of a room scheme
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Microfiber Sheet Set - Twin, White (904426OPP)
- BAXTON STUDIO Amena Rustic Transitional Dark Brown PU Leather and Oak Finished Wood Large Storage Ottoman (182-11739-Zoro)
- TRADEMARK FINE ART Marion Rose 'Summers End' Canvas Art, 14x19 (ALI7786-C1419GG)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP1971)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Gregg Accent Tables, Yellow PK 3 (S0895-9395/S3)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Batanica Media Console (16607)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Truffle, Wood (PC1206TF)
- Elk Home Accent Furniture and Storage