Shop All Coffee Tables
Elk Home
Estonian Coffee Table
Mfr # 17283
Zoro # G604267295
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 47 in
- Length 28 in
- Height 16 in
- Tabletop Color Natural
- Frame Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 17283
- Zoro # G604267295
- UPC # 71438012033
- Country of Origin India
- Category Coffee Tables
Dimensions
Width | 47 in |
Length | 28 in |
Height | 16 in |
Depth | 28 |
Details
Item | Coffee Table |
Tabletop Color | Natural |
Frame Color | Natural |
Frame Material | Wood |
Finish | Natural |
Weight | 39.68 |
Description
The Estonian Coffee Table features a thick slab of natural mango wood in a rectangular shape. The A-frame base is made from iron, and tapers to support the wood at a central point on each side of the table.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Brookside 36"W Wood with Concrete-Coating Coffee Table (AWBS1370C)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16B/W)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (810)
- VILLAGE WROUGHT IRON Village Wrought Iron CUR-TB-87 Plain Tie Backs (CUR-TB-87)
- ELK HOME River Wood Coffee Table (H0805-9387)
- ELK HOME Jeanette Coffee Table (1114-408)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- ELK HOME Les Revoires Coffee Table - Gray (3169-128)
- ELK HOME Leon Coffee Table (H0895-10651)
- ELK HOME Sempre Coffee Table (157-081)
- AMERIHOME Dining Table 63" x 35" with Rosewood Top and Metal Legs, Seats 4 to 6 (SWDT63)
- Elk Home Coffee Tables