Shop All Decorative Mirrors
Elk Home
Erhart Wall Mirror
Mfr # DM1957
Zoro # G104267672
Free Shipping & Returns
$354.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8
- Height 30
- Width 20
- Depth 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # DM1957
- Zoro # G104267672
- UPC # 748119022345
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 30 |
Width | 20 |
Depth | 1 |
Details
Color | Clear |
Weight | 8 |
Description
Adorn your walls with Elk Home's exclusive collection of wall art, decorative mirrors, clocks and sculptural pieces. Offered in a range of styles and sizes, these unique pieces add a dose of color and dimension to any room or space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Faux Wood (493P48)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Cloud Gray Fabric (1172908)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MH)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Blade Mirror (H0036-10610)
- VINTIQUEWISE Decorative Woven Paper Rope Round Shape Bamboo Wood Modern Hanging Wall Mirror (QI004164)
- Elk Home Decorative Mirrors