Shop All Wall Shelving
Elk Home
Equity Shelf
Mfr # 1114-307
Zoro # G904267964
product price: $2,798.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,798.00
Free 30-Day Returns
Key Features
- Width 35.25
- Depth 16.25
- Height 70.25
- Color Gold
- Weight 116.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 1114-307
- Zoro # G904267964
- UPC # 818008037559
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 35.25 |
Depth | 16.25 |
Height | 70.25 |
Details
Color | Gold |
Weight | 116.6 |
Description
There are things you don't want to hide. A collection of souvenirs or books that you want to go back to now and then, deserve a stylish showcase. The equity shelf features crystal clear acrylic and gold-plated stainless steel that seamlessly meet in a crisp structure. Reminiscent of the 60s yet minimalistic it will be a welcome addition to a living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- BORA PORTAMATE SAWHORSE SPEDHRSE 1500LB (PM-4500)
- ZORO SELECT Drum Plug, 3/4 In., Stl, Buna Gasket, PK10 (GRS750ZB)
- HOMZ Storage Tote, Clear/Navy, Polypropylene, 19 in L, 15 3/4 in W, 13 1/2 in H, 10 gal Volume Capacity (8510GRCL.10)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 24 Deep (AMG WS-2424)
- KNAPE & VOGT Kv 255 Alubrs 72 Shelf Standards Aluminum Brass 72 in. (255AL BR 72)
- HIGH AND MIGHTY High & Mighty 2 in. H X 24 in. W X 6 in. D Espresso Wood Floating Shelf, 2PK (515609)
- WALLSCAPES 36 in. Jazzy Shelf, Yellow, Red & White (HSJKIT736YERD)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 16 Deep (AMG WS-1672)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 36"W x 14"H, Chrome (2HGD3)
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1824)
- Elk Home Wall Shelving