Shop All Table Lamps
Elk Home
Envrion 23'' High 1-Light Table Lamp - Honey Brass
Mfr # D4523
Zoro # G104266781
Free Shipping & Returns
$374.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23
- Width 15
- Color Honey Brass
- Weight 3.4
- Depth 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # D4523
- Zoro # G104266781
- UPC # 818008048456
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 23 |
Width | 15 |
Depth | 9 |
Details
Color | Honey Brass |
Weight | 3.4 |
Bulb Type | Incandescent |
UL Listing | UL/CUL |
Shade Material | Fabric |
Maximum Wattage | 100 |
Shade Color | White Linen Hardback Shade |
Application | Indoor |
Number of Bulbs | 1 |
Description
The Environ table lamp features a ring of carved, white alabaster stone, secured with metal fixtures in a rich, honey brass finish. This contemporary-style design comes topped with a curved, rectangular hardback shade in white fabric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 60" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-60/40-W)
- ILC Replacement for Philips Ms400/bu/ed28/ps replacement light bulb lamp (MS400/BU/ED28/PS PHILIPS)
- ADVANCE Dimming Ballast, Electronic, 277VLamp (VEZ-3S32-SC)
- BULBRITE 60-Watt Equivalent Dimmable G25 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861624)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- SIMPLE DESIGNS Stone Age Table Lamp, Taupe (LT1116-TAU)
- Elk Home Table Lamps