Shop All Floor Lamps
Elk Home
Emsworth 63'' High 2-Light Floor Lamp - Matte Black
Mfr # H0019-7984
Zoro # G704267256
product price: $510.00
/ea
Free Shipping & Returns
$510.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 63
- Weight 17.2
- Number of Bulbs 2
- Shade Material Fabric
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-7984
- Zoro # G704267256
- UPC # 818008056376
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 63 |
Depth | 20 |
Width | 22 |
Details
Weight | 17.2 |
Number of Bulbs | 2 |
Shade Material | Fabric |
Bulb Type | Incandescent |
Dimmable | No |
Color | Matte Black |
Description
The Emsworth Floor Lamp takes its inspiration from New Nordic style. Using a sculptural form combined with the warm, natural tones of its oatmeal linen shades, this design hits all the marks, dressing a living room with cozy, yet modern notes. The Emsworth floor lamp features a base made from high quality marble, while its metal frame comes in a rich, coffee bronze finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zoro 4rzz6 replacement light bulb lamp (4RZZ6 ZORO)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, Black Finish (TH280)
- ILC Replacement for Osram Sylvania 59034 replacement light bulb lamp (59034 OSRAM SYLVANIA)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL835/6 ALTO 20PK)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- HENN & HART Theia Blackened Bronze Globe & Stem Floor Lamp (FL0205)
- ALERA TECHNOLOGIES ALE Clamp-on Architect Lamp, 2 Prong - Black (LMP702B)
- HASTINGS HOME Hastings Home Hairpin Legs End Table Floor Lamp with USB Port (456528FCL)
- SIMPLE DESIGNS Floor Lamp Etagere Organizer Storage Shelf with Linen Shade, Black (LF1014-BLK)
- OTTLITE 18w EasyView Craft Floor Lamp (W9437T-SHPR)
- Elk Home Floor Lamps