Shop All Table Lamps
Elk Home
Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray
Mfr # D3092-LED
Zoro # G204266506
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28
- Width 16
- Color Gray
- Weight 21.6
- Depth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D3092-LED
- Zoro # G204266506
- UPC # 818008036316
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28 |
Width | 16 |
Depth | 11 |
Details
Color | Gray |
Weight | 21.6 |
Bulb Type | LED |
Shade Color | Taupe Nylon Hardback Shade |
UL Listing | UL |
Application | Indoor/Outdoor |
Shade Material | Fabric |
Maximum Wattage | 9.5 |
Number of Bulbs | 1 |
Description
The Elliot Bay Outdoor Table Lamp boasts weather-resistant circuitry and a highly durable frame constructed with textured Grey stone and warm natural slate. Combines crisp contemporary lines with rustic design notes, making it an ideal fit for today's outdoor entertainment space. Soft Taupe waterproof nylon shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 New Construction IC Airtight Housing" (EL490ICA)
- ILC Replacement for Federal Signal Lp3p replacement light bulb lamp (LP3P FEDERAL SIGNAL)
- NEON KNIGHT Neon Cactus Light (NS1906026)
- MIDWEST FASTENER #8-32" x 3/8" Brass Coarse Thread Tapped Balls 10PK (64596)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Tan Drum Fabric Shade (CWT-2009-TN)
- Elk Home Table Lamps