Shop All Chandeliers
Elk Home
Edward 36'' Wide 12-Light Chandelier - Matte White
Mfr # D4657
Zoro # G704302629
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,718.00
Free 30-Day Returns
Key Features
- Lamp Quantity 12
- Dimmable Yes
- Standards UL/CUL
- Type Incandescent
- Height 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # D4657
- Zoro # G704302629
- UPC # 818008051432
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 38 |
Width | 36 |
Depth | 36 |
Details
Lamp Quantity | 12 |
Dimmable | Yes |
Standards | UL/CUL |
Type | Incandescent |
Watts | 60 |
Voltage | 120 |
Color | Matte White |
Weight | 22 |
Description
The graceful Edward chandelier features a cluster of slender rods that curve outward and up to hold long, thin candles. The silhouette is a modern expression of a traditional chandelier shape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61030W)
- ILC Replacement for Spectronics Ble-1t158 replacement light bulb lamp (BLE-1T158 SPECTRONICS)
- COLUMBIA LIGHTING Vapor Tight Fixture, 47W, 5000 lm, 4000K (LXEM4-40ML-RFA-EDU)
- LAMPLIGHT 12 oz Farms Clean Burn Chamber Oil Lamp, Clear (LA9176)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- KUZCO LIGHTING Seven LED Pendant Bouquet Chandelier With Glass Spheres (CH3117)
- Elk Home Chandeliers