Shop All Ottomans
Elk Home
Eadith Ottoman
Mfr # S0035-7413
Zoro # G904267902
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16
- Color Antique Silver
- Width 16
- Weight 10.89
- Height 19.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 16 |
Width | 16 |
Height | 19.25 |
Details
Color | Antique Silver |
Weight | 10.89 |
Description
The Eadith Ottoman features a quatrefoil shape design. Perfect for adding an elegant note of glam to a modern interior, the iron base comes in a hand applied antique silver finish, while the seat is upholstered with a luxe cream velvet. This item is ideal for adding occasional seating to a living room or bedroom while maintaining a chic style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Beaded Roller Shower Curtain Double Hooks, Set of 12, Chrome (KN67123V2)
- BOUNCYBANDS Wiggle Seat Sensory Cushion, Purple Butterfly (WSSBUPU)
- VICTOR TECHNOLOGY Wood Printer Stand, 2 Drawer, 21-4/5"x15-1/4"x8", Midnight BK (VCT11305)
- VIRCO 9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat (9014)
- ELK HOME Axel Ottoman (S0035-10188)
- FABULAXE Round Wooden Velvet Ottoman Stool with Lid, Black (QI003523.BK)
- VINTIQUEWISE Small Decorative Grey Foldable Hexagon Ottoman for Living Room, Bedroom, Dining, Playroom or Office (QI004428-S)
- HASTINGS HOME Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Black, Large) (475236LNI)
- BAXTON STUDIO Roanoke Beige Upholstered Grid-Tufting Storage Ottoman Bench (128-7046)
- BAXTON STUDIO Nox Dark Brown Ottoman (27-3190)
- FLASH FURNITURE Brown Aged LeatherSoft Swivel Recliner & Ottoman (BT-7818-VIN-GG)
- Elk Home Ottomans